Beli z saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Z-Saw Cutter Blades Universal H-300 (Isi Cutter)
    Mulai

    Rp189.900

    Z-Saw Cutter Blades Universal H-300 (Isi Cutter)
    atribut:
    • Band Width (mm): 1.07
    • Blade Length (mm): 300
    • Cell Spacing (mm): 2.15
    • Suitable Model: 300
    • Wall Thickness (mm): 0.7
  2. Z-Saw Mata Gergaji Decora (Hand Saw Blade)
    Mulai

    Rp63.900

    Z-Saw Mata Gergaji Decora (Hand Saw Blade)
    atribut:
    • Band Width (mm): 0.93
    • Blade Length (mm): 225
    • Cell Spacing (mm): 1.5
    • Wall Thickness (mm): 0.6
  3. Z-Saw Mata Gergaji (Hand Saw Blade)
    Mulai

    Rp119.900

    Z-Saw Mata Gergaji (Hand Saw Blade)
    atribut:
    • Band Width (mm): 0.92
    • Blade Length (mm): 265
    • Cell Spacing (mm): 1.75
    • Suitable Model: 265
    • Wall Thickness (mm): 0.6
  4. Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265
    Mulai

    Rp309.900

    Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265
    Deskripsi:
    A saw developed for saw guides and saw guides F. Of course, it can be used as a saw even when not using the saw guide. The blade is surface-treated to prevent it from rusting.
    atribut:
    • Band Width (mm): 0.92
    • Blade Length (mm): 265
    • Cell Spacing (mm): 1.75
    • Overall Length (mm): 417
    • TRUSCO Number: 818-5823
    • Wall Thickness (mm): 0.6
  5. SK11 Mata Gergaji Mini L (Saw Blade)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    SK11 Mata Gergaji Mini L (Saw Blade)
    Deskripsi:
    Replacement blade for mini saw cutter L. Replacement blade for SK11 mini saw cutter L.Replacement blade for mini saw cutter L (for veneer, wood cutting, and curve cutting).
    atribut:
    • Suitable For: Mini saw cutter L (SMN-1, SMN-2, SMN-3)
  6. Z-Saw Mata Gergaji Pull Saw Tuck Carpentry (Pull Saw Blade)
    Mulai

    Rp159.900

    Z-Saw Mata Gergaji Pull Saw Tuck Carpentry (Pull Saw Blade)
    atribut:
    • Abrasive Grit Size: Carpenter's Eye
    • Band Width (mm): 0.95
    • Blade Length (mm): 240
    • Cell Spacing (mm): 1.75
    • Wall Thickness (mm): 0.7
  7. Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pull Saw Craft 145 (Pull Saw Blade)
    Mulai

    Rp129.900

    Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pull Saw Craft 145 (Pull Saw Blade)
    Deskripsi:
    Since the blade has no clams, it is ideal for handmade furniture and crafts.
    atribut:
    • Blade Length (mm): 150
    • Mass (g): 23
    • Wall Thickness (mm): 0.4
    • Cell Spacing (mm): 1.2
    • Band Width (mm): 0.4
    • TRUSCO Number: 818-5818
  8. Z-Saw Pruning H-240
    Mulai

    Rp199.900

    Z-Saw Pruning H-240
    atribut:
    • Band Width (mm): 0.9
    • Blade Length (mm): 240
    • Cell Spacing (mm): 2
    • Finish: Electroless nickel phosphorus plating
    • Wall Thickness (mm): 0.9
  9. Z-Saw Gergaji Dahan SL-200
    Mulai

    Rp199.900

    Z-Saw Gergaji Dahan SL-200
    atribut:
    • Blade Length (mm): 200
    • Blade Width (mm): 0.9
  10. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  11. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  12. Z-Saw Pipe Saw Common Sheath
    Mulai

    Rp119.900

    Z-Saw Pipe Saw Common Sheath
    Deskripsi:
    Saya for pipe saws, high spymen, and paiman.Saw handle* Pipe saw 300 is not applicable.
    atribut:
    • Material: Polypropylene
    • Overall Length (mm): 365
    • Suitable For: Pipe Saw Series / Zet Saw Pruning (Pear / Plum / Tangerine) / Decora Saw / Bamboo Hinoki 240 / Pruning Saw 240
    • Mass (g): 93
    • TRUSCO Number: 818-5763
  13. SHARK SAW Replaceable Blade Folding Saw for Insulation and Cardboard
    Mulai

    Rp209.900

    SHARK SAW Replaceable Blade Folding Saw for Insulation and Cardboard
    Deskripsi:
    Two angle settings are available to suit your needs! Serrated blade produces less cutting chips. Electroless plating finish resists rust and wear. Comes with a hook hole for easy attachment of carabiners, etc.
    atribut:
    • Blade Length (mm): 125
    • Blade Material: SK-85
    • Folded: Folded
    • Knife Width (mm): 0.7
    • Pitch (mm): 5.5
    • Saw Plate Thickness (mm): 0.7
    • Surface Treatment: (Blade) Electroless plating
  14. Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pipa Tapered (Pipe Saw Blade)
    Mulai

    Rp61.900

    Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pipa Tapered (Pipe Saw Blade)
    Deskripsi:
    It is a tapered type of "Pipe Saw 240". The tapered shape, which easily enters the gaps between branches, is often used for pruning twigs.
    atribut:
    • Blade Length (mm): 225
    • Wall Thickness (mm): 0.6
    • Cell Spacing (mm): 1.5
    • Band Width (mm): 0.9
  15. Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Mulai

    Rp569.900

    Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Deskripsi:
    Compact and easy to use. A folding saw with excellent portability and storage. The carpenter's eye (9 inch) can be ground vertically, horizontally and diagonally, and has outstanding sharpness. Great for indoor work and scaffolding work! The tip blade can be used for cutting and window opening work is possible. It is a size that is easy to hold with one hand and fits in a side pocket. The angle of the handle can be adjusted in 2 steps according to the work environment. Replacement blades and handles of each series can be used. (Handy 200 carpenter, Handy 200 board, Western 180 carpenter, metal, kitchen panel)For cutting general timber, laminated lumber and plywood. Vertical, horizontal and diagonal cutting is possible.* Not suitable for logging branches and bamboo.
    atribut:
    • Overall Length (mm): 490
    • Blade Length (mm): 200
    • Mass (g): 223
    • Wall Thickness (mm): 0.5
    • Cell Spacing (mm): 1.75
    • Band Width (mm): 0.7
    • Cutting edge treatment: Hard impulse
    • Dimensions when folded (mm): 265
    • End Folding Length: Folding
  16. TOA 2-Way Ceiling Speaker (Speaker Plafon)
    Mulai

    Rp989.900

    TOA 2-Way Ceiling Speaker (Speaker Plafon)
    Deskripsi:
    The Z-2352C ceiling and wall-mounted speaker covers an extremely wide area and can be used for 25, 70 and 100 V line applications. Well-balanced sound can be heard uniformly at any location.
  17. ARS Craft Gardening Saw Hard Type
    Mulai

    Rp669.900

    ARS Craft Gardening Saw Hard Type
    Deskripsi:
    A standard product that can be used for a wide range of purposes, including crafts and gardening. A hard type of the standard P-18
    atribut:
    • Blade Length (mm): 180
    • End: Possible
    • Overall Length (mm): At the time of
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Replacement Blades: P-18H-1
    • TRUSCO Number: 515-9181
Daftar Harga z saw Terbaru October 2026
Z-Saw Saw HolderRp99.900
Z-Saw Cutter Blades Universal H-300 (Isi Cutter)Rp189.900
Z-Saw Mata Gergaji Decora (Hand Saw Blade)Rp63.900
Z-Saw Mata Gergaji (Hand Saw Blade)Rp119.900
Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265Rp309.900
SK11 Mata Gergaji Mini L (Saw Blade)Rp59.900
Z-Saw Mata Gergaji Pull Saw Tuck Carpentry (Pull Saw Blade)Rp159.900
Okada Hardware Mfg. (Z-Saw) Mata Gergaji Pull Saw Craft 145 (Pull Saw Blade)Rp129.900
Z-Saw Pruning H-240Rp199.900
Z-Saw Gergaji Dahan SL-200Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)